Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 7.5 hp, 42.4 cfm
Mfr # 2-VTR-7.5 200V
Zoro # G811745395
product price: $45,049.99
/ea
Free Shipping & Returns
$45,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 61 in
- Overall Length 88 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # 2-VTR-7.5 200V
- Zoro # G811745395
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 61 in |
Overall Length | 88 in |
Inlet Size | 1 1/2 in |
Air Tank Size | 120 gal |
Overall Width | 57 in |
Description
7.5 hp, 42.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 42.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 200V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Plug, Interchange, MPT, Steel, 3/4" (B-B6M6-S)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-245P-500)
- DODGE INS-VSC-100 (RESALE), 1" Bore Dia. (389926)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX500)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-200/3)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 2V41C60VC (2V41C60VC)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z696)
- INDUSTRIAL GOLD 7.5Hp, 460-480V, 3Phase, 60Hz, 80Gal., Vert. Tank, Ci7523E80V-Ci10-480-P (CI7523E80V-CI10-480-P)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-200-3)
- INDUSTRIAL GOLD Cube Air Systems, Gx390 Honda Engine Driven, Electric Start, Igq-C130 (IGQ-C130)
- Ingersoll Rand Air Compressors