Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 7.5 hp, 21.2 cfm
Mfr # VTR-E7.5 230V
Zoro # G411745399
Free Shipping & Returns
$19,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 67 in
- Overall Length 69 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # VTR-E7.5 230V
- Zoro # G411745399
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 67 in |
Overall Length | 69 in |
Inlet Size | 1 1/2 in |
Overall Width | 38 in |
Air Tank Size | 120 gal |
Description
7.5 hp, 21.2 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 21.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 240F (PT23202-MPG)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02530-25-G)
- GAST Moa-V111-Jh Diaphragm Pump (MOA-V111-JH)
- FESTO Vacuum Generator VN-10-L-T4-PQ2-VQ2-O2-P (VN-10-L-T4-PQ2-VQ2-O2-P)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- MAT INDUSTRIES DeWALT® DXCMV5076055, 5HP, Two-Stage Compressor, 60 Gal, Vert., 175 PSI, 15.3 CFM, 1-Phase 230V (DXCMV5076055)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 3-Phase (QP338VE)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-460/3)
- ABAC 2 x 5 HP 460 Volt Three Phase Two Stage 120 Gallon Duplex Air Compressor (AB5-43120D)
- Ingersoll Rand Stationary Electric Air Compressors