Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 7.5 hp, 21.2 cfm
Mfr # VTR-E7.5 200V
Zoro # G611745397
product price: $19,583.99
/ea
Free Shipping & Returns
$19,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 67 in
- Overall Length 69 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # VTR-E7.5 200V
- Zoro # G611745397
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 67 in |
Overall Length | 69 in |
Overall Width | 38 in |
Air Tank Size | 120 gal |
Inlet Size | 1 1/2 in |
Description
7.5 hp, 21.2 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 21.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 200V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Open, 20mm Bore (304W)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 8251510360 (D1179)
- GATES Hi-Power II Dubl-V Belts, AA120 (AA120)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L136MV, Pressure Line, 5 micron, Outside-In (MF0058806)
- CAMPBELL HAUSFELD Compressor Shut-Off Kit, 3/8" (PA117000AV)
- SPEEDAIRE Air Compressor (AM2-SM09-30G)
- SPEEDAIRE Air Compressor 25 Gallon (C251G)
- CAMPBELL HAUSFELD Electric Air Compressor, 2 Stage, 24.3 cfm (CE7000)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 3P - 208 Voltage (ESP07V080V3PK)
- QUINCY COMPRESSOR 10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12VCB23M (4103D12VCB23M)
- SPEEDAIRE Air Compressor (AG2-SM14-08G)
- Ingersoll Rand Air Compressors