Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 5 hp, 31.2 cfm
Mfr # 2-MTOll-D5 460V
Zoro # G211745377
Free Shipping & Returns
$25,359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 45 in
- Overall Length 71 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # 2-MTOll-D5 460V
- Zoro # G211745377
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 45 in |
Overall Length | 71 in |
Air Tank Size | 80 gal |
Inlet Size | 1 in |
Overall Width | 29 in |
Description
5 hp, 31.2 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 31.2 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 80 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Unit Heater Motor, 1/4 HP, 1075,208-230 V (UHH1026)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow - Metric Hex (4356X06X06MH)
- ZORO SELECT 3/4" Barbed x MNPT 316 SS Hose Barb (HB075-100SS)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6708170)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- U.S. MOTORS Air Compressor (D5CM1K14)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm (1WD82)
- SPEEDAIRE Air Compressor (AG2-PM14-08GE)
- EMAX ESP 7HP V 120 Gallon Air Compressor, 3 Phase (ESP07V120V3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-200/3)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC42)
- Ingersoll Rand Stationary Electric Air Compressors