Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 5 hp, 31.2 cfm
Mfr # 2-MTOll-D5 230V
Zoro # G911745387
product price: $25,359.99
/ea
Free Shipping & Returns
$25,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 45 in
- Overall Length 71 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # 2-MTOll-D5 230V
- Zoro # G911745387
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 45 in |
Overall Length | 71 in |
Air Tank Size | 80 gal |
Inlet Size | 1 in |
Overall Width | 29 in |
Description
5 hp, 31.2 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 31.2 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Green PVC Suction Hose, 3"x20 ft. (A007-0489-1620)
- BAILEY Regular Duty Flanged Wheel Bearing 5/8 Id, 1.375 Od, 1 1/2 Flange (150075)
- BANDO 2057 mm Outside Length, 13 mm Top Width, 1 Ribs (A79)
- NTN NTN 5203, Double Row Angular Contact Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Open (5203)
- QUINCY COMPRESSOR 15 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 2153DS12HCA23 (4153DS12HCA23)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME96)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80HCB46 (473DS80HCB46)
- INDUSTRIAL GOLD 30Gal. Horiz., 16Cfm@175Psi 5000W Generator, 110V/240V, Ci13Geh33-Gw (CI13GEH33-GW)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3078-60)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- SPEEDAIRE Air Compressor (AM2-SM09-30G)
- Ingersoll Rand Stationary Electric Air Compressors