Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 5 hp, 15.6 cfm
Mfr # MTOll-C5 230V
Zoro # G511745411
product price: $12,091.99
/ea
Free Shipping & Returns
$12,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 45 in
- Overall Length 48 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-C5 230V
- Zoro # G511745411
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 45 in |
Overall Length | 48 in |
Inlet Size | 1 in |
Air Tank Size | 60 gal |
Overall Width | 26 in |
Description
5 hp, 15.6 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 15.6 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 60 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Latch Dog Oilers (31824)
- DIXON Female to Automotive Coupler, (F)NPT, 3/8 (3JF3)
- DIXON Elbow Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (1290302C)
- EWELLIX Linear Ball Bearing with 2 Seals, Self Aligning, Closed, 30mm I.D. (LBCD 30 D-2LS)
- INDUSTRIAL GOLD 30Gal. Horiz., 19Cfm@175Psi 5000W Generator, 110V/240V, Ci13Geh30-Gwd (CI13GEH30-GWD)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-230/3)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Stage, 230 (ILA4708065)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-200-3)
- SPEEDAIRE Air Compressor 20 Gallon (C201G)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-200/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-230/3)
- Ingersoll Rand Stationary Electric Air Compressors