Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 5 hp, 15.6 cfm
Mfr # MTOll-C5 200V
Zoro # G011745393
Free Shipping & Returns
$12,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 45 in
- Overall Length 48 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-C5 200V
- Zoro # G011745393
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 45 in |
Overall Length | 48 in |
Overall Width | 26 in |
Air Tank Size | 60 gal |
Inlet Size | 1 in |
Description
5 hp, 15.6 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 15.6 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 60 gal, Input Voltage 200V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-471 Timing Belt, 60-S3M-471 (60-S3M-471)
- MILTON L Style Coupler, 1/4" FNPT, PK10 (790)
- BESTORQ Banded Belt, 112 in Outside Length, 1/2 in Top Width, 2 Ribs (A110/02)
- FAIRCHILD Air Volume Booster 1/2In 250Psi Npt Pneumatic Regulator (4514)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-230/3)
- EMAX EP 25HP Horizontal 120 Gallon Air Compressor, 3 Phase (EP25H120V3)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR83)
- GAST Electric Air Compressor, Tank Mounted (3HBB-69T-M300AX)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC63)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-230-1)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- Ingersoll Rand Air Compressors