Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 3 hp, 9.4 cfm
Mfr # MTOll-F3 230V
Zoro # G711745389
product price: $9,040.99
/ea
Free Shipping & Returns
$9,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 43 in
- Overall Length 38 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-F3 230V
- Zoro # G711745389
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 43 in |
Overall Length | 38 in |
Air Tank Size | 30 gal |
Overall Width | 25 in |
Inlet Size | 1 in |
Description
3 hp, 9.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 9.4 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 30 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 2-Position 3-Port Foot Pedal Air Control Valve with Lock & Protective Guard (VFP440CL)
- FESTO Elbow Quick Connector GCK-1/4-PK-4-KU (GCK-1/4-PK-4-KU)
- WEATHERHEAD Fitting 3/4In Tubex3/4In Pipe (C5205X12)
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 56 Frame (5KCR49ZN0785S)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase (318HN)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB46 (453DS80VCB46)
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- U.S. MOTORS Air Compressor (D5CM1K14)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase (318VL)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340N5-V-230/1)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC57)
- Ingersoll Rand Stationary Electric Air Compressors