Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 3 hp, 9.4 cfm
Mfr # MTOll-F3 115V
Zoro # G711745372
Free Shipping & Returns
$9,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 43 in
- Overall Length 38 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-F3 115V
- Zoro # G711745372
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 43 in |
Overall Length | 38 in |
Inlet Size | 1 in |
Overall Width | 25 in |
Air Tank Size | 30 gal |
Description
3 hp, 9.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 9.4 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 30 gal, Input Voltage 115V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Hand Crank, 1/2"IDx100 ft (CU8100LN)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-010D1)
- BRENNAN INDUSTRIES 16MFS-20MORB Straight (FS6400-16-20-O)
- BOSTITCH REGULATOR+GAUGE KT 1/4""F (BTFP72326)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP, Amps: 22 (35WC82)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-460/3)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC49)
- INDUSTRIAL GOLD 10Hp, 460-480V, 3 Phase, 60Hz, Cube Air Compressor, 35Cfm@175Psi (IGQ103-E-480)
- CAMPBELL HAUSFELD BLUE (J) 60 Gal Vert Port; 3.7 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC602100)
- INGERSOLL-RAND Duplex Compressor, 5 hp, 60 Hz (2-2475E5-V)
- MEGA COMPRESSOR Mega Power Air Compressor, 10HP, 120 gal Horizontal, 3phase 208-230V (MP-10120H3-U)
- Ingersoll Rand Stationary Electric Air Compressors