Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 3 hp, 18.8 cfm
Mfr # 2-MTOll-D3 460V
Zoro # G111745378
product price: $17,946.99
/ea
Free Shipping & Returns
$17,946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 48 in
- Overall Length 70 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # 2-MTOll-D3 460V
- Zoro # G111745378
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 48 in |
Overall Length | 70 in |
Overall Width | 28 in |
Inlet Size | 1 in |
Air Tank Size | 80 gal |
Description
3 hp, 18.8 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 18.8 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 80 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Valve Stem Assembly (51946)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8)
- BESTORQ Aftermarket JOHN DEERE AN115162 Replacement Belt, B78 (B78)
- GAST Stock 12/Skid 8Am-Nrv-32A Air Motor (8AM-NRV-32A)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340N5-V-230/1)
- VIAIR 200 PSI 2.0 GAL. TANK HIGH-FLOW-200 AIR SOURCE KIT (12V, 200 PSI COMPR (20008)
- CAMPBELL HAUSFELD Air Compressor, 60 gal., 2 Stage (CE5002)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP, Amps: 22 (35WC82)
- EMAX EI 10HP Vertical 80 Gallon Air Compressor, 3 Phase (EI10V080V1)
- SPEEDAIRE Elec. Air Compressor, Duplex, 15HP, 100CFM (35WC65)
- Ingersoll Rand Air Compressors