Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 3 hp, 18.8 cfm
Mfr # 2-MTOll-D3 230V
Zoro # G511745367
product price: $17,946.99
/ea
Free Shipping & Returns
$17,946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 48 in
- Overall Length 70 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # 2-MTOll-D3 230V
- Zoro # G511745367
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 48 in |
Overall Length | 70 in |
Overall Width | 28 in |
Air Tank Size | 80 gal |
Inlet Size | 1 in |
Description
3 hp, 18.8 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 18.8 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 42.5 Inch Long x 4 Ribs - 4/3VX425 (4R3VX425)
- GLOBAL 1" X 1" ID Split Kw Clamp Coupling, Stl, Bo (GSCC-100-100-KW)
- D&D 48" Outside Length, 3/8" Top Width, 1 Ribs (3L480)
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 3-Phase (QP338VE)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- INDUSTRIAL GOLD 5Hp, 460-480V, 3 Phase, 60Hz, Cube Air Compressor, 18Cfm@175Psi (IGQ53-E-480)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP, Amps: 22 (35WC82)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- MEGA COMPRESSOR Mega Power Compressor, 10HP, 120gal Horizontal, 3 PH 208-230V w/cooler (MP-10120H3BA)
- Ingersoll Rand Air Compressors