Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 3 hp, 18.8 cfm
Mfr # 2-MTOll-D3 230V
Zoro # G411745412
product price: $17,946.99
/ea
Free Shipping & Returns
$17,946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 48 in
- Overall Length 70 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # 2-MTOll-D3 230V
- Zoro # G411745412
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 48 in |
Overall Length | 70 in |
Inlet Size | 1 in |
Air Tank Size | 80 gal |
Overall Width | 28 in |
Description
3 hp, 18.8 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 18.8 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Connector, 16 Mm (CSN6)
- SPEEDAIRE Barbed Hose Mender, Straight, For 3/8 in Hose ID, Hose Barb x Hose Barb, Male x Male, Brass, 6AFH5 (6AFH5)
- POWERDRIVE Sheave, SDS Bushing, 7.15"O.D. (1B68SDS)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-2U)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-230/1)
- PORTER-CABLE Porter Cable C2002 Air Compressor (C2002)
- INDUSTRIAL GOLD 30Gal. Horiz., 23Cfm@175Psi Gx390 Honda Eng., ElectricStart, Ci13Geh30-P (CI13GEH30-P)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- INDUSTRIAL GOLD 10Hp, 208-230V, 3 Phase, 60Hz, Cube Air Comp., 35Cfm@175Psi, Igq103 (IGQ103)
- EMAX ESP 7HP V 120 Gallon Air Compressor, 3 Phase (ESP07V120V3)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74" (6312V)
- Ingersoll Rand Stationary Electric Air Compressors