Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 15 hp, 96 cfm
Mfr # 2-WTR-A15 230V
Zoro # G411745382
Free Shipping & Returns
$54,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 72 in
- Overall Length 84 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # 2-WTR-A15 230V
- Zoro # G411745382
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 72 in |
Overall Length | 84 in |
Air Tank Size | 240 gal |
Overall Width | 57 in |
Inlet Size | 1 in |
Description
15 hp, 96 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 96 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 240 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel 1/2inx325ft 5000PSI (HP1125-4-325)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- PERFORMANCE TOOL Professional Pistol Grip Grease Gun, W54204 (W54204)
- SPEEDAIRE Air Cylinder, 63 mm Bore, 200 mm Stroke, ISO Double Acting (5VMC0)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-230/1)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-460/3)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4961VNS (RCP-4961VNS)
- INGERSOLL-RAND Switch, Shutdown (22102388)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-230/3)
- Ingersoll Rand Air Compressors