Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 15 hp, 48 cfm
Mfr # WTR-E15 200V
Zoro # G911745417
product price: $25,469.99
/ea
Free Shipping & Returns
$25,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 67 in
- Overall Length 69 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # WTR-E15 200V
- Zoro # G911745417
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 67 in |
Overall Length | 69 in |
Inlet Size | 1 in |
Air Tank Size | 120 gal |
Overall Width | 38 in |
Description
15 hp, 48 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 48 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6301Z, 6300 Series Single Row Deep Groove Ball Bearing, 6301Z (6301Z)
- BSC PREFERRED Belt, B/5L, 21/32 x 32in OC (B29/5L320)
- BREWER MACHINE AND GEAR Flat Belt Nylon Idler, 2.07" OD, Ball Bearing, 17MM Bore (BF2001)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 167" (C167)
- INDUSTRIAL GOLD 7.5Hp, 460-480V, 3 Phase, 60Hz, 80Gal., Vertical Tank, Ci7523E80V-P-480 (CI7523E80V-P-480)
- SPEEDAIRE Air Compressor (AG2-SM14-08GE)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-200/3)
- ABAC IRONMAN 15 HP 2 x 7.5 HP 230 V Single Phase Two Stage 120 Gallon Horizontal Duplex Air Compressor (ABC7-21120HD)
- EMAX ESP 5HP Vertical 80 Gallon Air Compressor, 3 Phase (ESP05V080I3)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z698)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 2STAGE 80 GALLON AIR COMPRESSOR (ATEATAF6)
- Ingersoll Rand Air Compressors