Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 15 hp, 48 cfm
Mfr # WTR-E-15 460V
Zoro # G611745366
product price: $25,469.99
/ea
Free Shipping & Returns
$25,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 67 in
- Overall Length 69 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # WTR-E-15 460V
- Zoro # G611745366
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 67 in |
Overall Length | 69 in |
Overall Width | 38 in |
Air Tank Size | 120 gal |
Inlet Size | 1 in |
Description
15 hp, 48 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 48 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56C Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (056C34F5303)
- MAIN FILTER MAHLE PI22040RNSMX6 Replacement/Interchange Hydraulic Filter (MF0360183)
- SPEEDAIRE Strain Relief Bushing, For Use With Mfr. Model Number: 2MLW4 (PN22N038G)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-460/3)
- EMAX EP 25HP Horizontal 120 Gallon Air Compressor, 3 Phase (EP25H120V3)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80HCB46 (453DS80HCB46)
- SPEEDAIRE Air Compressor (AG2-SM14-08G)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-460/3)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80VCB23 (471CS80VCB)
- DEWALT Compressor, 230/460V, 2-Stage, 120 gal. (DXCMH9919910)
- Ingersoll Rand Air Compressors