Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 10 hp, 70.8 cfm
Mfr # 2-WTR-E10 460
Zoro # G211745421
Free Shipping & Returns
$45,834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 61 in
- Overall Length 88 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # 2-WTR-E10 460
- Zoro # G211745421
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 61 in |
Overall Length | 88 in |
Overall Width | 57 in |
Inlet Size | 1 in |
Air Tank Size | 120 gal |
Description
10 hp, 70.8 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 70.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Pressure Switch (5140110-49)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-05-43)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 6gpm (FC075EP-006-PV)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-230/3)
- ABAC Fully Featured 7.5 HP 230 Volt Single Phase Two Stage 80 Gallon Horizontal Air Compressor (AB7-2180HFF)
- INDUSTRIAL GOLD 5Hp, 208-230V, 3 Phase, 60Hz, Cube Air Compressor, 18Cfm@175Psi, Igq53 (IGQ53)
- ABAC Quiet Power 7.5 HP 230 Volt Three Phase Two Stage 80 Gallon Vertical Air Compressor (AB7-2380VQP)
- MEGA COMPRESSOR Mega Power Compressor, 10HP, 120gal Horizontal, 3 PH 208-230V w/cooler (MP-10120H3BA)
- SPEEDAIRE Pressure Lubricated Air Compressor (793HX2)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- Ingersoll Rand Air Compressors