Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 10 hp, 35.4 cfm
Mfr # WTR-E10 460V
Zoro # G911745370
product price: $23,282.99
/ea
Free Shipping & Returns
$23,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 67 in
- Overall Length 69 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # WTR-E10 460V
- Zoro # G911745370
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 67 in |
Overall Length | 69 in |
Air Tank Size | 120 gal |
Overall Width | 38 in |
Inlet Size | 1 in |
Description
10 hp, 35.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 35.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L540 (4L540)
- D&D Belt, VS, 2 x 55.4in OC (3226V545)
- KRYTOX 8 oz Tube White (LVP)
- BESTORQ Aftermarket Noma/AMF/Dynamark 3812 SERIES (38" & 39" cut) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- QUINCY COMPRESSOR BelAire 4916V Two-Stage Air Compressor, 5HP, 60 Gallon, Vertical, 230V, Single Phase (8090303119)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- DEWALT Heavy Duty Compressor, 240V, 60 gal. (DXCMLA3706056)
- EMAX ESP 7HP V 120 Gallon Air Compressor, 3 Phase (ESP07V120V3)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80HCB23 (471CS80HCB)
- BELAIRE Air Compressor, Horizontal, 5 HP, 80 gal. (338HE4)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 (35WC47)
- Ingersoll Rand Air Compressors