Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 1 hp, 5.4 cfm
Mfr # 2-MTOll-C1 230V
Zoro # G311745369
product price: $12,156.99
/ea
Free Shipping & Returns
$12,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Aftercooler
- Overall Height 43 in
- Overall Length 70 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # 2-MTOll-C1 230V
- Zoro # G311745369
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 43 in |
Overall Length | 70 in |
Overall Width | 29 in |
Air Tank Size | 60 gal |
Inlet Size | 1/2 in |
Description
1 hp, 5.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 5.4 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 60 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE A 10 HP HP, 215T Frame, 230/460V Voltage, 1770 Nameplate RPM (EHM3714T)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6008-2NSE9C3 (6008-2NSE9C3)
- MI-T-M Coil Drain Plug (850-0218)
- BESTORQ Kevlar V-Belt / B81K, 5L840LG (5L840LG)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 2V41C60VC (2V41C60VC)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB46 (453DS80VCB46)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- ABAC Quiet Power 7.5 HP 230 Volt Three Phase Two Stage 80 Gallon Vertical Air Compressor (AB7-2380VQP)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2926-60)
- U.S. MOTORS Air Compressor (D7C1K)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 230V (318VN)
- Ingersoll Rand Stationary Electric Air Compressors