Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 1 hp, 5.4 cfm
Mfr # 2-MTOll-C1 200V
Zoro # G511745381
product price: $12,156.99
/ea
Free Shipping & Returns
$12,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 43 in
- Overall Length 70 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # 2-MTOll-C1 200V
- Zoro # G511745381
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 43 in |
Overall Length | 70 in |
Inlet Size | 1/2 in |
Overall Width | 29 in |
Air Tank Size | 60 gal |
Description
1 hp, 5.4 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 5.4 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 60 gal, Input Voltage 200V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 20mm Bore, 47mm OD, 20.6mm W (5204 ZZNR/C3 PRX)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-7B)
- KHK GEARS Carbon Steel Bevel Gears (SB2-1530)
- TIMKEN Bearing Equipment Or Accessory, Stamping, Plate Or Liner (K84326)
- INDUSTRIAL GOLD Cube Air Systems, Gx390 Honda Engine Driven, Electric Start, Igq-C130 (IGQ-C130)
- MAT INDUSTRIES DeWALT® DXCMV5076055, 5HP, Two-Stage Compressor, 60 Gal, Vert., 175 PSI, 15.3 CFM, 1-Phase 230V (DXCMV5076055)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/3)
- U.S. MOTORS Air Compressor (D7C1K)
- INDUSTRIAL GOLD 5Hp, 460-480V, 3 Phase, 60Hz, Cube Air Compressor, 18Cfm@175Psi (IGQ53-E-480)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC53)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- Ingersoll Rand Stationary Electric Air Compressors