Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 1 hp, 2.7 cfm
Mfr # MTOll-F1 200V
Zoro # G411745405
product price: $5,659.99
/ea
Free Shipping & Returns
$5,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 38 in
- Overall Length 38 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-F1 200V
- Zoro # G411745405
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 38 in |
Overall Length | 38 in |
Air Tank Size | 30 gal |
Overall Width | 26 in |
Inlet Size | 1/2 in |
Description
1 hp, 2.7 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 2.7 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 30 gal, Input Voltage 200V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Muffler Assembly (57112)
- 3M D-Washer A0079, 0.2 Thick, 1/pk (A0079)
- TIMKEN TIM JM511910, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (JM511910)
- GATES XPA1032 Metric V-Belt, 1032mm Outside Length, 13mm Top Width, 1 Ribs (XPA1032)
- ABAC 7.5 HP 230 Volt Three Phase Two Stage 80 Gallon Horizontal Air Compressor (AB7-2380HS)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80HCB46 (453DS80HCB46)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi (J5A-60V-208/3)
- HADLEY HORNS For Use With Air Horn, Direct Drive, 110 To 135 Pounds Per Square Inch, 1/6 Horsepower, 12 Volt DC (H00850D)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC57)
- VIAIR 200 PSI 2.0 GAL. TANK HIGH-FLOW-200 AIR SOURCE KIT (12V, 200 PSI COMPR (20008)
- Ingersoll Rand Stationary Electric Air Compressors