Shop All Stationary Electric Air Compressors
Ingersoll Rand
Oil-Less Compressor, 1 hp, 2.7 cfm
Mfr # MTOll-F1 115V
Zoro # G011745409
product price: $5,659.99
/ea
Free Shipping & Returns
$5,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Aftercooler
- Overall Height 38 in
- Overall Length 38 in
- Lubrication Type Oil-Less
Product Information
- Brand Ingersoll Rand
- MFR # MTOll-F1 115V
- Zoro # G011745409
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 38 in |
Overall Length | 38 in |
Inlet Size | 1/2 in |
Air Tank Size | 30 gal |
Overall Width | 26 in |
Description
1 hp, 2.7 cfm, Oil-Less Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 2.7 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 30 gal, Input Voltage 115V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID 1" ID x 14 ft NBR Gasoline Hose BK (00667216214)
- INA Needle Thrust Bearing, Bore 1 In (TC1625/0-5-HLA)
- MOOG Rack and Pinion Mount Bushing, K200208 (K200208)
- WEATHERHEAD Adapter Ring, 16260 (ET1000AR-001)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-460/3)
- SPEEDAIRE Air Compressor (AM2-PM09-20G)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC63)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-200/3)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC49)
- Ingersoll Rand Air Compressors