Shop All Air Compressor Parts
Ingersoll-Rand
OEM Kit RSeries 4-11i Cmprssr/Coolnt Lub
Mfr # 47739371001
Zoro # G603528748
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pre-Filter; Oil Filter; Air Filter Lubricant
- Includes Pre-filter R5.5-11kw Pad (1), Air Filter Element (1), Oil Filter 4-inch diameter Element (1), Separator 70 CFM Element (1), Ultra Coolant Lubricant (5 liters)
- Overall Height 14 in
- Overall Width 14 in
- Overall Length 23 in
Product Information
- Brand Ingersoll-Rand
- MFR # 47739371001
- Zoro # G603528748
- UPC # 678384710015
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Overall Height | 14 in |
Overall Width | 14 in |
Overall Length | 23 in |
Details
Item | Maintenance Kit |
Type | Pre-Filter; Oil Filter; Air Filter Lubricant |
Includes | Pre-filter R5.5-11kw Pad (1), Air Filter Element (1), Oil Filter 4-inch diameter Element (1), Separator 70 CFM Element (1), Ultra Coolant Lubricant (5 liters) |
Minimum Operating Temperature | 2 Degrees C |
Number of Pieces | 5 |
For Use With | Rotary Screw Compressors |
Compatible with Brand | Ingersoll-Rand |
Maximum Operating Temperature | 40 Degrees C |
Compatible Series | R Series |
Series | R Series |
Compatible Manufacturer Part Number | R Series 4-11i |
Description
Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Pre-Filter; Oil Filter; Air Filter Lubricant, Compatible Manufacturer Part Number R Series 4-11i, Compatible Grainger Part Number 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY68, 40AY69, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY82, 40AY83, 40AY84, 40AY88, 40AY89, For Use With Rotary Screw Compressors, Compatible Series R Series, Number of Pieces 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- DAYTON Ind Link Single Strand Connecting (2YED2)
- ZORO SELECT Quick Release Clamp, ID 6In (0190-0600-0200)
- PAASCHE AIRBRUSH CO AIR HOSE W/CPLGS (PBA-1/8-6)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (85582286)
- INGERSOLL-RAND Drain, Auto, For General Purpose Filter (24335028)
- INGERSOLL-RAND OEM 8,000h Kit UP6 10-15HP TASCompressor (23352172)
- INGERSOLL-RAND Air Filter Assembly (32170953)
- INGERSOLL-RAND Filter Element, Ingersoll Rand (32170979)
- INGERSOLL-RAND Check Valve (85582229)
- SPEEDAIRE Sight Glass Kit, Standard (114X62)
- Ingersoll-Rand Air Compressor Parts