Shop All Air Compressor Parts
Ingersoll-Rand
OEM Kit R Series 4-11i Comprssr/4K Lub
Mfr # 47739466001
Zoro # G203528773
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pre-filter R5.5-11kw Pad (1), Air Filter Element (1), Oil Filter 4-inch diameter Element (1), Separator 70 CFM Element (1), Filter Element FA110 Grade G (1), Filter Element FA110 Grade H (1), Ultra 4K Lubricant (5 liters)
- Type Pre-Filter; Oil Filter; Air Filter Lubricant
- Overall Width 15 in
- Maximum Operating Temperature 40 Degrees C
- Minimum Operating Temperature 2 Degrees C
Product Information
- Brand Ingersoll-Rand
- MFR # 47739466001
- Zoro # G203528773
- UPC # 678384660013
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Overall Width | 15 in |
Overall Height | 15 in |
Overall Length | 23 in |
Details
Item | Maintenance Kit |
Includes | Pre-filter R5.5-11kw Pad (1), Air Filter Element (1), Oil Filter 4-inch diameter Element (1), Separator 70 CFM Element (1), Filter Element FA110 Grade G (1), Filter Element FA110 Grade H (1), Ultra 4K Lubricant (5 liters) |
Type | Pre-Filter; Oil Filter; Air Filter Lubricant |
Maximum Operating Temperature | 40 Degrees C |
Minimum Operating Temperature | 2 Degrees C |
Series | R Series |
Number of Pieces | 7 |
Compatible with Brand | Ingersoll-Rand |
For Use With | Rotary Screw Compressors |
Compatible Manufacturer Part Number | R Series 4-11i |
Compatible Series | R Series |
Description
Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Pre-Filter; Oil Filter; Air Filter Lubricant, Compatible Manufacturer Part Number R Series 4-11i, Compatible Grainger Part Number 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY68, 40AY69, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY82, 40AY83, 40AY84, 40AY88, 40AY89, For Use With Rotary Screw Compressors, Compatible Series R Series, Number of Pieces 7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ SPB2932 V Belt, 2932 mm(115.44 in) Pitch Length, 17 mm(0.57 in) Top Width, 1 Ribs (SPB2932)
- FESTO Pneumatic Valve VUWS-L25-P53U-M-G14 (VUWS-L25-P53U-M-G14)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (ZUCFPL206-20)
- SOLBERG Liquid Separator, 80 cfm, 1-1/2 in. NPT (STS-150C)
- INGERSOLL-RAND Check Valve (85582229)
- INGERSOLL-RAND Drain Valve, Complete Solenoid (38457537)
- INGERSOLL-RAND Pressure Switch, Ingersoll Rand (23474570)
- INGERSOLL-RAND Drain, Auto, For General Purpose Filter (24335028)
- INGERSOLL-RAND Pressure Switch (46818555)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (89265078)
- TRU-FLATE INLINE ADJ AIR REGULATOR (TRFL41145)
- Ingersoll-Rand Air Compressor Parts