Shop All Air Nutrunners
Ingersoll-Rand
Nut Runner, 27.0 CFM, 15 to 110 in.-lb.
Mfr # 7RLL2C6
Zoro # G2191262
product price: $1,872.99
/ea
Free Shipping & Returns
$1,872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in Square
- Torque Range Soft Draw 25 to 100 in.-lb.
- Drive System Reversible Cushion Clutch
- Free Speed 1,400 RPM
- CFM @ Full Load 27.0
Product Information
- Brand Ingersoll-Rand
- MFR # 7RLL2C6
- Zoro # G2191262
- UPC # 663023089942
- Country of Origin United States
- Category Air Nutrunners
Dimensions
Drive Size | 3/8 in Square |
Head Width | 1 in |
Overall Length | 13 1/8 in |
Min. Hose Size | 1/4 in |
Head Height | 1 1/8 in |
Description
Nutrunner, Drive Size 3/8 in Square, Torque Range 25 to 100 in-lb, Max. Torque 8.33 ft-lb, Free Speed 1,400 RPM, Air Pressure 90 psi, Air Consumption 27 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 1/4 in, Exhaust Location Side, Duty Rating General Duty, Air Inlet 1/4 in NPT, Handle Type Right Angle, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 13 1/8 in, Fastening Torque 8.33 ft-lb, Reversible Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #18 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301695)
- HUSQVARNA SCREW, PW5.5x19 8.8 Zn/Fe (503214974)
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (203646)
- PRO-GRADE TOOLS Wood Chisel, 1/4" (63026)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 1" (CP6626)
- SPEEDAIRE Pneumatic Nut Runner, 770 rpm, 90 psi (45NW63)
- CLECO Nut Runner, 11 CFM, 18 to 75 in.-lb. (19RAA09AH3)
- Ingersoll-Rand Air Nutrunners