Shop All Pneumatic Parts
Ingersoll-Rand
Motor, 3-Phase, Ingersoll Rand
Mfr # 47225479
Zoro # G5525643
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compressor
- Fits Brand Ingersoll Rand
- For Use With Mfr. Model Number 45465259
- Product Type Motor
- Series RECIPROCRATING COMPRESSOR
Product Information
- Brand Ingersoll-Rand
- MFR # 47225479
- Zoro # G5525643
- UPC # 663023112480
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Motor, 3-Phase |
For Use With | Compressor |
Fits Brand | Ingersoll Rand |
For Use With Mfr. Model Number | 45465259 |
Product Type | Motor |
Series | RECIPROCRATING COMPRESSOR |
Compatible with Brand | Ingersoll Rand |
Compatible with Series | 2475 |
Compatible with Manufacturer Part Number | 45465259 |
Description
Motor, 3-Phase, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 20Y778, 20Y779, Product Type Motor, Compatible with Manufacturer Part Number 45465259, Compatible with Series 2475, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 3 MFD, 370V, Oval (2MDV2)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 1" (AL1001)
- LEESON Washdown Motor, 3/4 HP, Face Mounting, CWSE (116645.00)
- MARATHON General Purpose Low Voltage IEC Motor 5.50 Hp, 3 phase, 3600 RPM, 230/460 V, 112M Frame (R824)
- INGERSOLL-RAND Auxiliary Valve, Ingersoll Rand (49816283)
- INGERSOLL-RAND Motor, 1-Phase, 208-230V, Ingersoll Rand (47733923001)
- INGERSOLL-RAND CARIDE BURR 8PC KIT 1/4" SHANK 1/2" HEAD (IR814TIN)
- INGERSOLL-RAND Valve and Gasket Kit, For 45465101 (32301426)
- INGERSOLL-RAND Compressor Installation Kit, 3/4 (38335410)
- INGERSOLL-RAND Ring and Gasket Kit, For 45465721 (32307084)
- DYNABRADE Washer, 95973 (95973)
- Ingersoll-Rand Pneumatic Parts