Shop All Air Tool Chisels
Ingersoll-Rand
Moil Point Chisel, Shank Type Jumbo, 18" L
Mfr # 9001-297-18
Zoro # G0231520
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 0.89 in
- Chisel Shank Size 2.5 in
- Chisel Shank Type Jumbo
- Chisel Tip Width 7/8 in
- Chisel Collar Type Round
Product Information
- Brand Ingersoll-Rand
- MFR # 9001-297-18
- Zoro # G0231520
- UPC # 663023155609
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.89 in |
Chisel Shank Size | 2.5 in |
Chisel Tip Width | 7/8 in |
Tool Overall Length | 18 in |
Drill Size | 1-1/8" |
Shank Length | 4 in |
Overall Length | 455 mm |
Description
Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.89 in, Shank Design [object Object], Overall Length 455 mm, Material Steel, Point Type Moil Point, Chisel Tip Width 7/8 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Brick, Concrete, Slag, Compatible with Product Type Rivet Buster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hammer Drywall Stl Hndl 12Oz (ODW-12)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 17/64 (47602)
- COILHOSE PNEUMATICS Variable Control Blow Gun w/No Tip (771-NT)
- PROTO Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set (J49007)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 3/4" W (9001-281)
- INGERSOLL-RAND 3 in. Wide Scaling Chisel (IRPF2200-390-3)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-3/4 In (51248326)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 2-1/2 In (51293017)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 72 In. (50283696)
- INGERSOLL-RAND Flat Chisel, Shank Type Jumbo, 18" L (9001-276-18)
- SUPERIOR STEEL 7-3/4 Inch x 5 Inch Pointed Clay Spade 1-1/8 Inch Hex Shank 18 Inch Long (SC92170)
- Ingersoll-Rand Air Tool Chisels