Shop All Air Compressor Parts
Ingersoll-Rand
Maintenance Kit, R Series
Mfr # 47739362001
Zoro # G703528747
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pre-filter R5.5-11kw Pad (1), Air Filter Element (1), Oil Filter 4-inch diameter Element (1), Separator 70 CFM Element (1), Ultra 4K Lubricant (5 liters)
- Type Pre-Filter; Oil Filter; Air Filter Lubricant
- Minimum Operating Temperature 2 Degrees C
- Overall Length 23 in
- Compatible Series R Series
Product Information
- Brand Ingersoll-Rand
- MFR # 47739362001
- Zoro # G703528747
- UPC # 678384620017
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Overall Length | 23 in |
Overall Width | 14 in |
Overall Height | 14 in |
Details
Item | Maintenance Kit |
Includes | Pre-filter R5.5-11kw Pad (1), Air Filter Element (1), Oil Filter 4-inch diameter Element (1), Separator 70 CFM Element (1), Ultra 4K Lubricant (5 liters) |
Type | Pre-Filter; Oil Filter; Air Filter Lubricant |
Minimum Operating Temperature | 2 Degrees C |
Compatible Series | R Series |
Maximum Operating Temperature | 40 Degrees C |
Compatible Manufacturer Part Number | R Series 4-11i |
For Use With | Rotary Screw Compressors |
Number of Pieces | 5 |
Compatible with Brand | Ingersoll-Rand |
Series | R Series |
Description
Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Pre-Filter; Oil Filter; Air Filter Lubricant, Compatible Manufacturer Part Number R Series 4-11i, Compatible Grainger Part Number 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY68, 40AY69, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY82, 40AY83, 40AY84, 40AY88, 40AY89, For Use With Rotary Screw Compressors, Compatible Series R Series, Number of Pieces 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 22.75 mm (4T-30307)
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (117160 TLB1610X1-3/16)
- INA Banded Ball Thrust Bearing, Bore 1.750 In (D21)
- AEROQUIP Adpt, MaleORS, 1-7/16-12, Plug (FF976716S)
- INGERSOLL-RAND Drain Valve, Complete Solenoid (38457537)
- INGERSOLL-RAND Filter Element, Ingersoll Rand (32170979)
- INGERSOLL-RAND Start Up Kit, Oil-Lube Compressor, 135 psi (SS3J5.5GK-WB Start Up Kit)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (54368154)
- INGERSOLL-RAND Check Valve (85582229)
- INGERSOLL-RAND Safety Valve (31385693)
- GAST Repair Kit 71R6 Sp K557 (K557)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts