Shop All Air Impact Wrenches
Ingersoll-Rand
Ingersoll Rand 35MAX Air Impact Wrench, 1/2" Drive Size, 450 Max Torque
Mfr # 35MAX
Zoro # G202664564
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ingersoll-Rand
- MFR # 35MAX
- Zoro # G202664564
- UPC # 663023018096
- Country of Origin United States
- Category Air Impact Wrenches
Description
BUILT ON INGERSOLL RAND'S 100 YEAR LEGACY DEVELOPING INDUSTRY LEADING TOOLS, YOU CAN ALWAYS RELY ON THE 35MAX. THIS STUBBY IMPACT WRENCH HAS BEEN RIGOROUSLY TESTED AND PUSHED TO THE LIMITS TO MAKE SURE IT LASTS TWICE AS LONG AS THE COMPETITION SO YOU CAN GET REAL WORK DONE TIME AND TIME AGAIN. FEATURES:
- BUILT ON THE INGERSOLL RAND IMPACTOOL LEGACY WITH A TWIN HAMMER DESIGN AND COMPOSITE HOUSING, THE 35MAX IS BUILT TO LAST TWICE AS LONG AS THE COMPETITION. DELIVERING 450 FT-LBS. OF MAX REVERSE TORQUE AT ONLY 2.4 POUNDS, NO OTHER COMPACT IMPACT WRENCH ON THE MARKET CAN MATCH THE COMBINED POWER AND LIGHT WEIGHT OF THE 35MAX. WITH LESS ADDED WEIGHT, YOU CAN POWER THROUGH THOSE TOUGH STRETCHES OF WORK IN NO TIME. THE STUBBY 4.6Ë LENGTH AND COMPACT DESIGN HELP DO WORK YOU NEVER EVEN DREAMED OF REACHING. THE IMPROVED ERGONOMICS GIVE YOU TOTAL CONTROL TO GET UP, UNDER, OVER, OR AROUND ANY TOUGH JOB. THE ONE-HANDED FORWARD/REVERSE PUSH BUTTON AND 3-MODE POWER REGULATOR GIVE YOU MAX CONTROL, SO YOU NEVER DO MORE WORK THAN YOU HAVE TO. IT FEATURES 3 DIFFERENT REGULATION SETTINGS (IN FORWARD) ON ITS EASY TO OPERATE POWER REGULATOR DIAL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN810-75-C Vertical Toggle Clamp Steel (810-75-C)
- ESTWING Belt, 2" Wide 100% Full Grain Leather Tool Belt, Leather (94756)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88216)
- REGAL CUTTING TOOLS Straight Flute Hand Tap, 3/8"-16, Plug, 3 Flutes, UNC (015141AS)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 200 ft-lbs Max Rev Torque, Inline (216B)
- INGERSOLL-RAND Air Impact Wrench, 94.2 dBA, 1/2 in Drive (2236QTIMAX-2)
- INGERSOLL-RAND IMPACT WR 1" 1600 FT LBS (IR280)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300ft-lb Nut-busting Torque (2235QPTIMAX)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1250ft-lb Max Rev Torque, Ultra Duty (2161XP)
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP6920-D24)
- Ingersoll-Rand Air Impact Wrenches