Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Impact Wrench Lube Kit
Mfr # 105-LBK1
Zoro # G3064442
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1712B2, 1720P1, 212, 261A, 2705P1, 2707P1, 2934B2, 2940P2
- Includes 10Z4 oil, 4 oz 105 Grease, Grease Gun
- Application Impact Wrench
- Number of Pieces 3
Product Information
- Brand Ingersoll-Rand
- MFR # 105-LBK1
- Zoro # G3064442
- UPC # 663023005676
- Country of Origin United States
- Category Pneumatic Tool Accessories
Details
Item | Air Care Kit |
For Use With | 1712B2, 1720P1, 212, 261A, 2705P1, 2707P1, 2934B2, 2940P2 |
Includes | 10Z4 oil, 4 oz 105 Grease, Grease Gun |
Application | Impact Wrench |
Number of Pieces | 3 |
Description
Air Care Kit, Includes 10Z4 oil, 4 oz 105 Grease, Grease Gun, For Use With 1712B2, 1720P1, 212, 261A, 2705P1, 2707P1, 2934B2, 2940P2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Carbon Steel, M8 (10T933)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket 10 mm L.120 mm (02151210)
- MILWAUKEE TOOL 1-3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6733)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- INGERSOLL-RAND Grease 4Oz (105-4T)
- INGERSOLL-RAND Tune-Up Kit, Use With 2NCU5-6 (2115-TK2)
- INGERSOLL-RAND Trigger Assembly (705-93)
- INGERSOLL-RAND Nut (301-699)
- INGERSOLL-RAND Wheel Guard Assembly, 5.12"x2.76"x0.98 (MG1-A106-45)
- INGERSOLL-RAND Vane Pack Set of 4 (301-42-4)
- INGERSOLL-RAND Valve, 0.75" x 0.75" x 0.08 (WF171-2)
- Ingersoll-Rand Pneumatic Tool Accessories