Shop All Cordless Impact Tools
Ingersoll-Rand
Impact Wrench Kit 3/8" 20V
Mfr # W3131-K22
Zoro # G609232052
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Includes 3-Year Limited Warranty
- Handle Type Ergonomic Grip
- Clutch Style Impact
- Voltage 20 V
- Battery Capacity (2) 2.5 Ah
Product Information
- Brand Ingersoll-Rand
- MFR # W3131-K22
- Zoro # G609232052
- UPC # 663023168630
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 5 1/4 in |
Description
Cordless Impact Wrench Kit, Drive Size 3/8 in Square, Max. Torque 300 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Ergonomic Grip, Battery Capacity (2) 2.5 Ah, Tool Weight 2.3 lb, Clutch Style Impact, Features LED Light, Variable Speed, Includes 3-Year Limited Warranty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-4)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-H (C23326)
- GEDORE Open Ended Wrench, 9mm (894 9)
- KO-KEN Socket 78mm 6 Point 90mm 1 Sq. Drive (8400M-78)
- INGERSOLL-RAND Standard 20.0 3/8" (W5133)
- INGERSOLL-RAND 20V 3/8" Cordless Impact Wrench, Hazardous Environment, Pin (W5133P-C1D2)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench Kit, 4 Batteries (W9491-K4E)
- INGERSOLL-RAND 20V 3/8" Cordless Ratchet (R3130)
- INGERSOLL-RAND 20VDC 1/2" Square (W5153-K22)
- INGERSOLL-RAND Ingersoll Rand W7150-K1 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 1 Battery 3.0Ah (W7150-K1)
- ACDELCO G12 12V 1/4'' Cordless Impact Driver, 2-Batery, ARI12105 (ARI12105P)
- Ingersoll-Rand Cordless Tools