Shop All Cordless Impact Tools
Ingersoll-Rand
Impact Wrench, Cordless, 20V DC
Mfr # W5153P
Zoro # G402676435
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Torque 365 ft-lb
- Drive Style Standard
- Vibration Level 12.6 m/sq s
- Built-In Light Yes
- Drive Type Worm Drive
Product Information
- Brand Ingersoll-Rand
- MFR # W5153P
- Zoro # G402676435
- UPC # 663024013922
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Overall Length | 7 in |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Drive Size 1/2 in Square, Max. Torque 365 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Tool Weight 5.3 lb, Clutch Style Tapered Hammer, Features Impact and Chemical-Resistant, LED Light, Lubricated, Patented Steel Reinforced Frame Variable-Speed Switch With Electronic Brake, Reinforced Bushing, Sealed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 5 Inch Diamond Polishing Pad Set (GHWV5POLSET)
- WIDIA Spiral Point Tap, M12-1.75, Metric, 2 Flutes, TiCN (VTSFT6580)
- WESTWARD 3/4 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (5MX82)
- GREENLEE Punch-18.6Mm Packaged 740-E (31119)
- INGERSOLL-RAND Ingersol Rand Impact Wrench 1/2 in. Drive IQV20 High Torque (Bare Tool) (IRTW7152)
- INGERSOLL-RAND Ingersoll Rand W7150-K22 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 2 Batteries 5.0Ah (W7150-K22)
- INGERSOLL-RAND Standard 20.0 3/8" (W5133)
- INGERSOLL-RAND Impact Driver 1/4" 20V (W3111)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K12)
- INGERSOLL-RAND 20VDC 1/2" Square (W5153-K22)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900B)
- Ingersoll-Rand Cordless Tools