Shop All Cordless Impact Tools
Ingersoll-Rand
Impact Wrench, Cordless, 20V DC
Mfr # W5153P-K22
Zoro # G002676446
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated Yes
- Drive Style Standard
- Tool Style Compact
- Number of Speed Settings 4
- Vibration Level 12.6 m/sq s
Product Information
- Brand Ingersoll-Rand
- MFR # W5153P-K22
- Zoro # G002676446
- UPC # 663024013960
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 7 in, 7 1/4 in |
Description
Impact Wrench, Drive Size 1/2 in Square, Max. Torque 295 ft-lb, 365 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.5Ah, (1) 5.0Ah, Tool Weight 4.6 lb, 5.3 lb, Clutch Style Tapered Hammer, Features Impact and Chemical-Resistant, LED Light, Lubricated, Patented Steel Reinforced Frame Variable-Speed Switch With Electronic Brake, Reinforced Bushing, Sealed, Includes Bag, BC1121 Charger, BL2012 2.5Ah Battery, BL2022 5.0Ah Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-3/8" x 3-1/2" Brass Plated Steel Chest Handle 4PK (37262)
- CTA MANUFACTURING SOCKET SPARK PLUG 16MM W/LONG EXTNSIONS (CTA7656)
- KEO 3/4 x 120 deg HSS 6FLT Countersink (55109)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #29 (46099)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P-K22)
- INGERSOLL-RAND 20VDC 3/8" Square (W5330-K22)
- INGERSOLL-RAND 20V 1/2" Cordless Impact Wrench, Hazardous Environment, Pin (W5153P-C1D2)
- INGERSOLL-RAND Impact Driver 1/4" 20V (W3111)
- INGERSOLL-RAND 20V 1/2" Cordless Ratchet (R3150)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K12)
- DEWALT Impact Driver, Pistol Grip, 12VDC, Voltage: 12V DC (DCF801B)
- Ingersoll-Rand Cordless Tools