Shop All Pneumatic Tool Parts
Ingersoll-Rand
Impact Wrench Care Kit, w/4Z623
Mfr # 212-TK2
Zoro # G2248556
product price: $52.49
/ea
$52.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 212
- Includes Air Motor Vanes, Bearing, Gasket, O-Ring, Seals, Seats, Springs
- For Use With Mfr. Model Number 212
- Product Type Impact Wrench Care Kit
- Compatible with Manufacturer Part Number 212
Product Information
- Brand Ingersoll-Rand
- MFR # 212-TK2
- Zoro # G2248556
- UPC # 663023011233
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Impact Wrench Care Kit |
For Use With | 212 |
Includes | Air Motor Vanes, Bearing, Gasket, O-Ring, Seals, Seats, Springs |
For Use With Mfr. Model Number | 212 |
Product Type | Impact Wrench Care Kit |
Compatible with Manufacturer Part Number | 212 |
Compatible with Brand | Ingersoll Rand |
Description
Impact Wrench Care Kit, Series Not Applicable, Product Type Impact Wrench Care Kit, Compatible with Manufacturer Part Number 212, Compatible with Series Not Applicable, Compatible with Brand Ingersoll Rand, Includes Air Motor Vanes, Bearing, Gasket, O-Ring, Seals, Seats, Springs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31LH58)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SH3-63)
- CONTINENTAL CONTITECH 2/BX95 Banded Cogged V-Belt, 98" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX95)
- TSUBAKI Roller Chain, British, 12B ANSI, 10 ft. (RS12BRB)
- INGERSOLL-RAND Impact Wrench Anvil (A31H)
- INGERSOLL-RAND Reverse Valve (2131-A329)
- INGERSOLL-RAND Filter, Air (39588470)
- INGERSOLL-RAND Bit Retainer Buffer (PF2200-203)
- INGERSOLL-RAND Separator Element, For 75-100 HP (39863857)
- INGERSOLL-RAND Screw, 2135-638 (2135-638)
- REELCRAFT Assembly, Fuel Gas Swivel (S600535-1)
- Ingersoll-Rand Pneumatic Tool Parts