Shop All Cordless Impact Tools
Ingersoll-Rand
Impact Driver 1/4" 20V
Mfr # W3111
Zoro # G309232093
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Over Molded Ergonomic Grip
- Drive Configuration Hex
- Includes BL2012 Battery, BL2023 Battery, Charger
- Drive Size 1/4 in
- Features Impact Resistant Bumpers on Upper and Lower House
Product Information
- Brand Ingersoll-Rand
- MFR # W3111
- Zoro # G309232093
- UPC # 663023168555
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Overall Length | 5 1/5 in |
Details
Handle Type | Over Molded Ergonomic Grip |
Drive Configuration | Hex |
Includes | BL2012 Battery, BL2023 Battery, Charger |
Features | Impact Resistant Bumpers on Upper and Lower House |
Tool Weight | 2.3 lb |
Voltage | 20 V |
Brushless Motor | Yes |
Max. Torque | 3,400 in-lb |
Number of Batteries Included | 2 |
Built-In Light | Yes |
Charger Included | Yes |
Cordless Tool Kit Contents | Bare Tool |
Free Speed | 2,800 RPM |
Standards | CE |
Collett | 1/4 in Hex |
Impact Rated | Yes |
Power Source | Cordless |
Number of Speed Settings | 3 |
Impacts per Minute | 200 |
Description
Cordless Impact Driver, Drive Size 1/4 in, Drive Configuration Hex, Max. Torque 3,400 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 2,800 RPM, Impact Rated Yes, Impacts per Minute 200, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 2, Charger Included Yes, Handle Type Over Molded Ergonomic Grip, Built-In Light Yes, Overall Length 5 1/5 in, Power Source Cordless, Tool Brand Ingersoll Rand, Tool Weight 2.3 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Bottoming Chamfer, 4 Flutes, HSS, Brig (DWTB22X1.5)
- IGAGING Vernier Caliper, 6" - 100-007 (100-007)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MW32)
- TECHNIKS Spring Collet, ER11, 01.5mm (04211-01.5)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench Kit, 4 Batteries (W9491-K4E)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench Kit, 6" Ext Anvil (W9691-K4E)
- INGERSOLL-RAND Ingersoll Rand W7150-K1 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 1 Battery 3.0Ah (W7150-K1)
- INGERSOLL-RAND 20V High-torque 1/2" Cordless Impact Wrench Kit, Pin (W7152P-K22)
- INGERSOLL-RAND 20V 1/2" (R3150-K22)
- INGERSOLL-RAND Cordless Impact Wrench, 8 3/4 in L (W8191-K2)
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet (Tool Only) (2567-20)
- Ingersoll-Rand Cordless Tools