Shop All Regenerative Desiccant Air Dryers
Ingersoll-Rand
Heatless Air Dryer, 88 cfm, 200 psi Max.
Mfr # DA150IM
Zoro # G3631626
original price:
$7,594.88
5% off
new price: $7,202.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$7,202.99
Free 30-Day Returns
Key Features
- CFM 88
- Dew Point (Deg. F) -40
- For Air Comp. HP 20 hp
- Voltage 115V
- Max. Working Pressure (PSI) 200
Product Information
- Brand Ingersoll-Rand
- MFR # DA150IM
- Zoro # G3631626
- Country of Origin United States
- Category Regenerative Desiccant Air Dryers
Dimensions
Air Inlet Size | 1 in |
Overall Width | 16 in |
Overall Depth | 66 in |
Overall Length | 19 in |
Overall Height | 66 in |
Description
Heatless Air Dryer, Maximum Flow Rate 88 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 120 Degrees F, Air Inlet Size 1 in, Air Inlet Type NPT, Full Load Current 0.3 A, ISO Class 3, Dew Point -40 Degrees F, Pressure Drop 3 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet, 3/8"-24 Female Thread (50015)
- WEG 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018OT3E256T-S)
- IDEAL TRIDON 13/16-1-3/4 Hose Clamp (5720053)
- DOTCO Rear Bearing Plate, Replacement (1003PT)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- INGERSOLL-RAND Heatless Air Dryer, 9 cfm, 200 psi Max. (DA15IM)
- INGERSOLL-RAND Heatless Air Dryer, 41 cfm, 200 psi Max. (DA70IM)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- NANO Desiccant Cartridge Service Kit (NDK030F)
- Ingersoll-Rand Compressed Air Dryers