Shop All Regenerative Desiccant Air Dryers
Ingersoll-Rand
Heatless Air Dryer, 41 cfm, 200 psi Max.
Mfr # DA70IM
Zoro # G3630813
product price: $4,589.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,589.99
Free 30-Day Returns
Key Features
- CFM 41
- Dew Point (Deg. F) -40
- For Air Comp. HP 10 hp
- Voltage 115V
- Max. Working Pressure (PSI) 200
Product Information
- Brand Ingersoll-Rand
- MFR # DA70IM
- Zoro # G3630813
- Country of Origin United States
- Category Regenerative Desiccant Air Dryers
Dimensions
Overall Length | 19 in |
Overall Width | 16 in |
Air Inlet Size | 3/4 in |
Overall Depth | 52 in |
Overall Height | 52 in |
Description
Heatless Air Dryer, Maximum Flow Rate 41 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 120 Degrees F, Air Inlet Size 3/4 in, Air Inlet Type NPT, Full Load Current 0.3 A, ISO Class 3, Dew Point -40 Degrees F, Pressure Drop 3 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Brushless Direct Drive Blower, ECM, 1/2 HP (6005)
- AEROQUIP Adpt, MJIC-MJIC, 7/8-14, Straight (2027-10-10S)
- PIX Poly Rib J Belt, 33 in. EL-10 Rib (330J10)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ-7315-1)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- INGERSOLL-RAND Heatless Air Dryer, 9 cfm, 200 psi Max. (DA15IM)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- NANO Desiccant Cartridge Service Kit (NDK030F)
- NANO Desiccant Air Dryer, Twin Tower, 10 scfm (NDL030F)
- NANO Desiccant Air Dryer, Twin Tower, 15 scfm (NDL040F)
- Ingersoll-Rand Compressed Air Dryers