Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Hammer Kit
Mfr # 2135-THK1
Zoro # G4531152
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2135QTi, 2135Ti
- Includes Grease Kit, Hammer, Hammer Frame, Pin
- Accessory Type Hammer Kit
- Application Impact Wrench
- Number of Pieces 4
Product Information
- Brand Ingersoll-Rand
- MFR # 2135-THK1
- Zoro # G4531152
- UPC # 663023017228
- Country of Origin United States
- Category Pneumatic Tool Accessories
Details
Item | Hammer Kit |
For Use With | 2135QTi, 2135Ti |
Includes | Grease Kit, Hammer, Hammer Frame, Pin |
Accessory Type | Hammer Kit |
Application | Impact Wrench |
Number of Pieces | 4 |
Description
Hammer Kit, Includes Grease Kit, Hammer, Hammer Frame, Pin, For Use With 2135QTi, 2135Ti
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Clear Face Shield, Unbound, 9" x 15.5" (844UCL)
- JET Cb-111219A Collector Bag (Cb-1200A) (708699A)
- KRAFT TOOL Fresno Trowel, BS, 42x5", Button Bracket (CC823BBT)
- BIESEMEYER Delta 17-985 Drill Press Shield 1-1/2"-3-11/16" Diameter Universal Safety Guard (17-985)
- INGERSOLL-RAND Throttle Valve Plunger (285B-302)
- INGERSOLL-RAND Impact Wrench Screw (231-665)
- INGERSOLL-RAND Impact Wrench Body (402-565)
- INGERSOLL-RAND Valve Cap, 1.25" x 1.25" x 0.5 (WF171-4)
- INGERSOLL-RAND ATS Bush Assembly (2131-D565)
- INGERSOLL-RAND Flange Nut, 1.75" x 1.75" x 0.38 (MG1-338)
- MAYHEW STEEL PRODUCTS HAMMER SMOOTHING Pneumatic 6" (MY31963)
- Ingersoll-Rand Pneumatic Tool Accessories