Shop All Grease Guns
Ingersoll-Rand
Grease Gun, 19 in., 6250psi
Mfr # LUB5130
Zoro # G7511043
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Bare Tool
- Voltage 20 V
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Flex Hose
Product Information
- Brand Ingersoll-Rand
- MFR # LUB5130
- Zoro # G7511043
- UPC # 663024008584
- Country of Origin Taiwan, Province of China
- Category Grease Guns
Dimensions
Hose Length | 30 in |
Tool Length | 19 in |
Details
Item | Cordless Grease Gun |
Battery Included / Bare Tool | Bare Tool |
Voltage | 20 V |
Grease Gun Loading Method | Bulk, Cartridge, Suction |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Flex Hose |
Bulk Capacity | 16 oz |
Strokes Per Oz. | 50.0 |
Max. Operating Pressure | 6,250 psi |
Cartridge Capacity | 14 oz |
Features | 3-Way Load System, Electronic Shutdown, Ergonomic Handle with Comfort Grip, High Pressure LED Indicator, Rugged Impact and Chemical Resistant Housing |
Application | Lubricating Grease Fittings |
Tube Material | Steel |
Tube Color | Silver |
Strokes per Oz. | 50 stroke/oz |
Description
Cordless Grease Gun, Bare Tool, 20 V, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 50 stroke/oz, Max. Operating Pressure 6,250 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Hose Length 30 in, Tube Color Silver, Tube Material Steel, Tool Length 19 in, Application Lubricating Grease Fittings, Features 3-Way Load System, Electronic Shutdown, Ergonomic Handle with Comfort Grip, High Pressure LED Indicator, Rugged Impact and Chemical Resistant Housing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Coolant, 5 gal. Size, Liquid, Pail Style (MS455/5)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- FAFNIR Ball Bearings, #9106K (9106K)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCX7)
- INGERSOLL-RAND Grease Gun, 19 in., Battery, Charger, Case (LUB5130-K12)
- INGERSOLL-RAND Grease Gun (R000A2-228)
- LINCOLN LUBRICATION 20 Volt Li-Ion PowerLuber Kit (Dual Battery) (1884)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-21CT / 48-11-1820)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1)
- WESTWARD Oil Pump (21EM37)
- WESTWARD Mini Grease Gun, Lever Handle, 6000 psi (15F211)
- Ingersoll-Rand Grease Guns