Shop All Air Tool Chisels
Ingersoll-Rand
Flat Chisel, Shank Type Jumbo, 24" L
Mfr # 9001-276-24
Zoro # G0231487
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.89 in
- Chisel Shank Size 2.5 in
- Chisel Shank Type Jumbo
- Chisel Tip Width 1 in
- Chisel Collar Type Round
Product Information
- Brand Ingersoll-Rand
- MFR # 9001-276-24
- Zoro # G0231487
- UPC # 663023155555
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.89 in |
Chisel Shank Size | 2.5 in |
Chisel Tip Width | 1 in |
Tool Overall Length | 24 in |
Tip Width | 1" |
Drill Size | 1-1/8" |
Shank Length | 4 in |
Overall Length | 24 in |
Description
Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.89 in, Shank Design [object Object], Overall Length 24 in, Material Steel, Point Type Flat, Chisel Tip Width 1 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal, Compatible with Product Type Rivet Buster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 12" IP54 Digital Caliper Absolute Origin - 100-700-12 (100-700-12)
- MITUTOYO Telescoping Gage, 3.5 - 6" (155-126)
- HYDE Blade, 2 1/2 In Scraper (11100)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 0 Pockets (5105-20)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 24 In. (51233690)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 48 In. (50283183)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 24 In. (50354596)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 2-1/4 In (51356723)
- INGERSOLL-RAND Flat Chisel, Shank Type Jumbo, 18" L (9001-276-18)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 2-1/2 In (51293017)
- WESTWARD Flat Chisel, 0.580 In., 12 In., Oval (4MGY4)
- Ingersoll-Rand Air Tool Chisels