Shop All Compressor Air Filters
Ingersoll-Rand
Filter Only Maintenance Kit for UP6-5-15HP
Mfr # 24178220
Zoro # G301863271
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Maintenance Kit
- For Use With Air Compressors
- Includes Air Filter Element, Oil Filter Element, Pre-filter Pad, Separator Element
- Compatible with Brand Ingersoll-Rand
Product Information
- Brand Ingersoll-Rand
- MFR # 24178220
- Zoro # G301863271
- UPC # 678384782203
- Country of Origin United States
- Category Compressor Air Filters
Details
Type | Maintenance Kit |
For Use With | Air Compressors |
Item | Rotary Screw Filter Only Maintenance Kit |
Includes | Air Filter Element, Oil Filter Element, Pre-filter Pad, Separator Element |
Compatible with Brand | Ingersoll-Rand |
Description
Rotary Screw Filter Only Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Maintenance Kit, Compatible Grainger Part Number 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT5, 1ZPT6, 1ZPT7, 4RU64, 4RU65, 4RU66, 4RU67, 4RU68, 4RU69, 4RU70, 4RU71, 6WA78, 6WA79, 6WA80, 6WA81, 6WA82, 6WA83, For Use With Air Compressors, Includes Air Filter Element, Oil Filter Element, Pre-filter Pad, Separator Element
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X16)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHN6-6M)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (2CUC1)
- DAYTON Dc Gearmotor, 50.0 in-lb Max. Torque, 0.5 RPM Nameplate RPM, 12V DC Voltage (1LNG3)
- INGERSOLL-RAND Air Filter Assembly w/Element (32230542)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 288 cfm, 250 psi Max Op Pressure, 3000 (F35451-411)
- INGERSOLL-RAND Air Filter Kit, Ingersoll Rand (54406640)
- INGERSOLL-RAND Inlet Air Filter (89295976)
- INGERSOLL-RAND Filter Element, 4" Outside Dia. (88171913)
- INGERSOLL-RAND Air Filter Assembly, Fits Ingersoll Rand, For Use With Mfr. Model Number: 45466125 (32109779)
- SOLBERG Filter Element, Polyester, 5 Microns (245P)
- Ingersoll-Rand Compressor Air Filters