Shop All Compressor Air Filters
Ingersoll-Rand
Filter Element, 4" Outside Dia.
Mfr # 88171913
Zoro # G0125356
original price:
$64.25
28% off
new price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Fiberglass
- Rated Flow Rate 70
- Inside Dia. (In.) 2 5/8 in
- Outside Dia. (In.) 4 in
- For Use With 5 to 15 hp UP6-Series Units: 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT5, 1ZPT6, 1ZPT7, 3UB84, 40AY54, 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY66, 40AY67, 40AY68, 40AY69, 40AY71, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY81, 40AY82, 40AY83, 40AY84, 40AY86, 40AY88, 40AY89, 40AY90, 4RU64, 4RU65, 4RU66, 4RU67, 4RU68, 4RU69, 4RU70, 4RU71, 6WA78, 6WA79, 6WA80, 6WA81, 6WA82, 6WA83
Product Information
- Brand Ingersoll-Rand
- MFR # 88171913
- Zoro # G0125356
- UPC # 094703157932
- Country of Origin Germany
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 2 5/8 in |
Outside Dia. (In.) | 4 in |
Inside Diameter | 2 5/8 in |
Outside Diameter | 4 in |
Details
Element Material | Fiberglass |
Rated Flow Rate | 70 |
Item | Filter Element |
For Use With | 5 to 15 hp UP6-Series Units: 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT5, 1ZPT6, 1ZPT7, 3UB84, 40AY54, 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY66, 40AY67, 40AY68, 40AY69, 40AY71, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY81, 40AY82, 40AY83, 40AY84, 40AY86, 40AY88, 40AY89, 40AY90, 4RU64, 4RU65, 4RU66, 4RU67, 4RU68, 4RU69, 4RU70, 4RU71, 6WA78, 6WA79, 6WA80, 6WA81, 6WA82, 6WA83 |
Filtration Efficiency | 99.9% |
Filter Rating | 3 micron |
Compatible Manufacturer Part Number | 5 to 15 hp UP6-Series Units |
Description
Filter Element, Element Material Fiberglass, Compatible Manufacturer Part Number 5 to 15 hp UP6-Series Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 4mm, TubexMale BSPT (KQ2Y04-01AS)
- SKF SKF-5210, Double Row Ball Brgs, 5210 (5210)
- HHIP VBMT-331-HM Coated Carbide Insert (6005-2331)
- FOSTER Plug, 1/4\u0022 MPT, Free Swivel Under Pressure (10S-3)
- INGERSOLL-RAND Air Filter Assembly w/Element (32230542)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 288 cfm, 250 psi Max Op Pressure, 3000 (F35451-411)
- INGERSOLL-RAND FILTER AIR 1" COMPRESSOR ACCESS (IR32170953)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- INGERSOLL-RAND Air Filter Kit, Ingersoll Rand (54406640)
- INGERSOLL-RAND ARO 1/8 in. Filter 1000 Series Manual Drain Polycarbonate Bowl with Guard 38 SCFM (F35111-400)
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- Ingersoll-Rand Compressor Air Filters