Shop All General Purpose Filter Elements
Ingersoll-Rand
Filter Element, 1 Micron, 22 scfm
Mfr # 24241846
Zoro # G7459191
original price:
$124.90
32% off
new price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 176 Degrees
- For Use On Oil/Water Filter
- For Removal Of Liquid Water, Oil Aerosols, Particles
Product Information
- Brand Ingersoll-Rand
- MFR # 24241846
- Zoro # G7459191
- UPC # 094727439861
- Country of Origin Slovenia
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 176 Degrees |
Item | Compressed Air Filter Element |
Item - Air Filter Elements | Pneumatic Filter Element |
For Use On | Oil/Water Filter |
For Removal Of | Liquid Water, Oil Aerosols, Particles |
For Use with Stock Number | 24233280 |
Media Type - Air Treatment | Microglass |
Filter Rating - Air Treatment | 1 micron |
Series | FA |
Filter Element Material | Stainless Steel |
Filter Type | Coalescing |
For Substance Type | Air |
Compatible Manufacturer Part Number | FA40IG |
Filter Rating | 1 micron |
For Fluid Type | Oil, Water |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Stainless Steel, Compatible Manufacturer Part Number FA40IG, For Fluid Type Oil, Water, For Substance Type Air, Series FA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 15/16" ID Set Screw Collar, Stl, Zinc (GSC-093-Z)
- CLESCO 1" ID Pillow Block Bearing Press Steel, Bronze Bearing (PBPS-BR-100)
- LUBRIPLATE Fmo-200-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-060)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 235 scfm (24242224)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 65 scfm (24241960)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 135 scfm (24242166)
- INGERSOLL-RAND Filter Element, 1 Micron, 135 scfm (24242141)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 22 scfm (24241853)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 45 scfm (24241903)
- NUMATICS Filter Element, Coalescing, 140 SCFM (RZL140)
- Ingersoll-Rand General Purpose Filter Elements