Shop All Air Grinders
Ingersoll-Rand
Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 1.33 hp
Mfr # 61H150G4
Zoro # G2757246
Free Shipping & Returns
$2,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Free Speed 15,000 RPM
- Grinder Type Extended
Product Information
- Brand Ingersoll-Rand
- MFR # 61H150G4
- Zoro # G2757246
- UPC # 663024009369
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/2 in |
Overall Length | 15 1/2 in |
Collet Size | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 1.3 hp, Collet Size 1/4 in, Grinder Orientation Extended, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 15,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight Extended, Kit Contents (1) Bare Tool, Grip Style Barrel Grip, Switch Location Top, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- MAYHEW Telescoping Mag Pickup Tool, 3LB, 7 1/2 In (17845)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.50"L, Steel (GN6C----B5-L-21)
- HANSON High Carbon Steel Machine Screw Plug Tap 8-32 NC (8024)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 28,000 RPM, 0.25 hp (307B)
- INGERSOLL-RAND Angle Die Grinder, Composite Housing, 3 (IRT302B)
- INGERSOLL-RAND Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 25,000 RPM (M2X250RG4)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (G1A200RG4)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (7978)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 20,000 RPM (302B)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 1.0 hp (52666)
- Ingersoll-Rand Air Grinders