Shop All Electric Screwdrivers
Ingersoll-Rand
Electric Screwdriver, Adjustable Torque
Mfr # ES100P
Zoro # G3017244
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Driver and Wrench Product Grouping Electric Screwdrivers
- Autofeed No
- Clutch Type Shut-Off
- Max. Torque 40 in-lb
- No Load RPM 400
Product Information
- Brand Ingersoll-Rand
- MFR # ES100P
- Zoro # G3017244
- UPC # 663023007502
- Country of Origin Japan
- Category Electric Screwdrivers
Dimensions
Tool Length | 10 in |
Chuck Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 10 in |
Drive Size | 1/4 in |
Cord Length | 10 ft |
Overall Height | 3 3/8 in |
Overall Width | 9 1/4 in |
Description
Screwdriver, Power Source Corded, Brushless Motor No, Torque Range 15 in-lb to 40 in-lb, Max. Torque 40 in-lb, Min. Torque 15 in-lb, Free Speed 400 RPM, Drive Size 1/4 in, Screwdriver Type Production Screwdriver, Chuck Size 1/4 in, Clutch Type Shut-Off, Drive Configuration Right Angle, Hex Bit 1/4 in Quick Change, Reversible Yes, Variable Speed Yes, Number of Speed Settings Continuous, Side to Center 3/4 in, Cord Length 10 ft, Plug Type Two-Prong, Duty Heavy Duty, Current 0.4 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj Hand Reamer, 15/16-1 1/16, 9, HSS (4LGT5)
- WESTWARD #13 3-1/2" Cobalt 135 Deg. Jobber Length Drill Bit (5PLZ4)
- MAKITA 18V LXT® Brushless Rivet Tool (XVR01Z)
- DRILL AMERICA 12 Piece Carbon Steel NPT Pipe Tap and Die Set (DWTNPT-SET)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES70P)
- INGERSOLL-RAND Control Module, Mfr. No. ES45T; ES50T (ESCB50)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES90P)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES60P)
- INGERSOLL-RAND Control Module, Mfr. No. EL0410B, EL1007B (EC24N)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES50T)
- HAKKO/CHP Brsh Electric Direct Plug-In Screwdriver (AT-6681)
- Ingersoll-Rand Electric Screwdrivers