Shop All Stationary Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor, 2 Stage, 14 cfm
Mfr # 2340N5-V-460/3
Zoro # G4485731
product price: $2,519.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,519.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase Three
- HP 5
- Voltage 460
- Tank Type Vertical
Product Information
- Brand Ingersoll-Rand
- MFR # 2340N5-V-460/3
- Zoro # G4485731
- UPC # 094721708291
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 68.5 in |
Overall Length | 37.12 in |
Overall Width | 24 in |
Tank Size - Air Compressor | 80 gal |
Inlet Size | 1/2 in |
Air Tank Size | 80 gal |
Outlet Size | 1/2 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14.3 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ariens / Gravely 915173 ZOOM XL54 (Drive) Zero Turn Mower Replacement Belt, A60LG (A60LG)
- STENS Spindle Pulley For AYP some 42 and 46 decks 21546446, 532195945; (275-595)
- MAIN FILTER Hydraulic Filter, replaces TAKEUCHI 1551101001, Pressure Line, 10 micron, Outside-In (MF0058518)
- ALEMITE Elbow, 45, 1/4-28SAE-LT x 1/4-28UNF (F) (A369594)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-200/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-200-3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-230/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/1)
- INGERSOLL-RAND Switch, Shutdown (22102388)
- EMAX EP 25HP Horizontal 120 Gallon Air Compressor, 3 Phase (EP25H120V3)
- Ingersoll-Rand Stationary Electric Air Compressors