Shop All Stationary Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor, 2 Stage, 10 HP
Mfr # 2545E10-P-460/3
Zoro # G4485747
product price: $6,539.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$6,539.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase Three
- HP 10
- Voltage 460V
- Tank Type Horizontal
Product Information
- Brand Ingersoll-Rand
- MFR # 2545E10-P-460/3
- Zoro # G4485747
- UPC # 094721708161
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 49.93 in |
Overall Length | 70.43 in |
Tank Size - Air Compressor | 120 gal |
Overall Width | 27.81 in |
Inlet Size | 3/4 in |
Air Tank Size | 120 gal |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 35 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1210 X 1 1/8 Keyway Taper Locking Bushing (1210 1-1/8 BORE)
- PIX Belt, BX Cogged, 21/32 x 30 in. OC (BX27)
- ATP Poly Hose, Coil, 1/4 In Hose ID, 24 Ft Long (PBS14-30CB2)
- RULAND Coupling, 4 Beam Clamp, 5mmx4mm (MWC15-5-4-SS)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-200-3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-200-3)
- INGERSOLL-RAND Duplex Compressor, 10 hp, 60 Hz (2-2545E10-P)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-460/3)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- Ingersoll-Rand Air Compressors