Shop All Air Compressor Parts
Ingersoll-Rand
Drive Belt, Ingersoll Rand
Mfr # 89265078
Zoro # G106377812
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ingersoll Rand
- Type Drive Belt
- For Use With Drive Belt for UP6S 20HP 145psi , 25HP 200psi RS15-22 Rotary Compressors
- For Use With Mfr. Model Number RS18I-A125-208;RS22I-A125-230;RS22I-A125-460;RS22I-A115-TAS-208; RS22I-A115-TAS-230; RS22IA115-TAS-460;RS18-A125-208; RS18I-A125-230;RS18I-A125-460; RS18I-A115-TAS-208;RS18I-A115-TAS-230;RS18I-A115-TAS-460
- Compatible with Brand Ingersoll Rand
Product Information
- Brand Ingersoll-Rand
- MFR # 89265078
- Zoro # G106377812
- UPC # 678384650786
- Country of Origin Mexico
- Category Air Compressor Parts
Details
Item | Drive Belt |
Fits Brand | Ingersoll Rand |
Type | Drive Belt |
For Use With | Drive Belt for UP6S 20HP 145psi , 25HP 200psi RS15-22 Rotary Compressors |
For Use With Mfr. Model Number | RS18I-A125-208;RS22I-A125-230;RS22I-A125-460;RS22I-A115-TAS-208; RS22I-A115-TAS-230; RS22IA115-TAS-460;RS18-A125-208; RS18I-A125-230;RS18I-A125-460; RS18I-A115-TAS-208;RS18I-A115-TAS-230;RS18I-A115-TAS-460 |
Compatible with Brand | Ingersoll Rand |
Compatible with Series | UP6S |
Compatible with Manufacturer Part Number | RS18-A125-208, RS18I-A115-TAS-208, RS18I-A115-TAS-230, RS18I-A115-TAS-460, RS18I-A125-208, RS18I-A125-230, RS18I-A125-460, RS22I-A115-TAS-208, RS22I-A115-TAS-230, RS22I-A125-230, RS22I-A125-460, RS22IA115-TAS-460 |
Series | ROTARY COMPRESSOR |
Product Type | Drive Belt |
Description
Drive Belt, Series ROTARY COMPRESSOR, Compatible with Grainger Part Number 499G43, 499G44, 499G45, 499G47, 499G48, 499G52, 499G53, 499G54, 499G55, 499G56, 499G57, Product Type Drive Belt, Compatible with Manufacturer Part Number RS18-A125-208, RS18I-A115-TAS-208, RS18I-A115-TAS-230, RS18I-A115-TAS-460, RS18I-A125-208, RS18I-A125-230, RS18I-A125-460, RS22I-A115-TAS-208, RS22I-A115-TAS-230, RS22I-A125-230, RS22I-A125-460, RS22IA115-TAS-460, Compatible with Series UP6S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Seal Kit Wc Cylinders 3 Bore, 1.5 Rod Diameter, 3000 PSI, 204102 (286102)
- NACHI 7300 Series Angular Contact Ball Bearing, 7310B (7310B)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (6XJ08)
- D&D 28" Outside Length, 3/8" Top Width, 1 Ribs (3V280)
- INGERSOLL-RAND Standard Stylus Steel (TP-EP51-516)
- INGERSOLL-RAND Check Valve (56269590)
- INGERSOLL-RAND Pressure Switch (38471520)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (22108393)
- INGERSOLL-RAND Safety Valve (31385693)
- INGERSOLL-RAND Pressure Switch (38471538)
- BUYERS PRODUCTS Tube Mount, set of 2 (8592425)
- Ingersoll-Rand Air Compressor Parts