Shop All Air Compressor Parts
Ingersoll-Rand
Drive Belt, Ingersoll Rand
Mfr # 22108393
Zoro # G806377815
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ingersoll Rand
- Type Drive Belt
- For Use With Drive Belt for UP6 15HP 125psi 20HP 125 Rotary Compressors
- For Use With Mfr. Model Number UP6-15C-125/120-460-3; UP6-15C-125/120-230-3
- Compatible with Manufacturer Part Number UP6-15C-125/120-230-3, UP6-15C-125/120-460-3
Product Information
- Brand Ingersoll-Rand
- MFR # 22108393
- Zoro # G806377815
- UPC # 678384083935
- Country of Origin Mexico
- Category Air Compressor Parts
Details
Item | Drive Belt |
Fits Brand | Ingersoll Rand |
Type | Drive Belt |
For Use With | Drive Belt for UP6 15HP 125psi 20HP 125 Rotary Compressors |
For Use With Mfr. Model Number | UP6-15C-125/120-460-3; UP6-15C-125/120-230-3 |
Compatible with Manufacturer Part Number | UP6-15C-125/120-230-3, UP6-15C-125/120-460-3 |
Compatible with Brand | Ingersoll Rand |
Compatible with Series | UP6 |
Product Type | Drive Belt |
Series | ROTARY COMPRESSOR |
Description
Drive Belt, Series ROTARY COMPRESSOR, Compatible with Grainger Part Number 4RU70, 4RU71, 6WA83, Product Type Drive Belt, Compatible with Manufacturer Part Number UP6-15C-125/120-230-3, UP6-15C-125/120-460-3, Compatible with Series UP6, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 8mm Bore Dia (608LLBC3/5C)
- ROLAIR Replacement Parts Kit, For 26JY34 (FC2002KIT)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90217)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8200FKS8H, Pressure Line, 10 micron (ZX-HC8200FKS8H)
- INGERSOLL-RAND Unloader Cover (30250906)
- INGERSOLL-RAND Pressure Switch (38471538)
- INGERSOLL-RAND Element Filter 10 Micron (32012957)
- INGERSOLL-RAND V-Belt (95099453)
- INGERSOLL-RAND OEM Kit R Series 4-11i Comprssr/4K Lub (47739466001)
- INGERSOLL-RAND Standard Stylus Steel (TP-EP51-516)
- AMFLO HOSE AIR 1/4""X50' RECOIL (450E-RET)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts