Shop All Air Tool Chisels
Ingersoll-Rand
Drill Rod, 7/8 x 4-1/4, H Thread, 48 In.
Mfr # 51234060
Zoro # G1193245
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 7/8 in x 4 1/4 in
- Tool Overall Length 48 in
- Air Tool Material Steel
- Overall Length 48 in
- Tool Shank Size 7/8 in x 4-1/4 in
Product Information
- Brand Ingersoll-Rand
- MFR # 51234060
- Zoro # G1193245
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 7/8 in x 4 1/4 in |
Tool Overall Length | 48 in |
Overall Length | 48 in |
Tool Shank Size | 7/8 in x 4-1/4 in |
Tool Drill Dia. | 7/8 in |
Shank Length | 4 1/4 in |
Drill Size | 7/8" |
Hex Size | 7/8 in |
Details
Air Tool Material | Steel |
Shank Shape | Hex |
Shank Type | 7/8 in x 4 1/4 in Hex |
Tool Thread Type | H Thread |
Item - Drill Rods | Drill Rod |
Item | Drill Rod |
Material | Steel |
Product Type | Drill Rod |
Compatible Product Type | Jackhammer Bits |
Thread Type | H Thread |
Description
Drill Rod, Overall Length 48 in, Shank Size 7/8 in x 4 1/4 in, Thread Type H Thread, Shank Shape Hex, Material Steel, Shank Length 4 1/4 in, Compatible Product Type Jackhammer Bits, Hex Size 7/8 in, Product Type Drill Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon .018", PK10 (19550)
- SUPERIOR PARTS Hook Drill / Power Tool Holder with Metal Clip Belt Replaces Bigg Lugg BL1 (GH7)
- KIPP Ball Knobs, aluminum, DIN 319, Style C inch (K0650.120A12)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H (35XR72)
- INGERSOLL-RAND Flat Chisel, Shank Type Jumbo, 18" L (9001-276-18)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 48 In. (50283183)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 7/8" W (9001-282)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-3/4 In (51248326)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 72 In. (50283696)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thread, 2 In. (51248342)
- CP CHICAGO PNEUMATIC CHISEL 5/8in HEX SHANK 7in X (6158044410)
- Ingersoll-Rand Air Tool Chisels