Shop All Air Tool Chisels
Ingersoll-Rand
Drill Rod, 7/8 x 4-1/4, H Thread, 24 In.
Mfr # 51233690
Zoro # G1875605
original price:
$177.22
28% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 7/8 in x 4 1/4 in
- Tool Overall Length 24 in
- Air Tool Material Steel
- Shank Shape Hex
- Shank Type 7/8 in x 4 1/4 in Hex
Product Information
- Brand Ingersoll-Rand
- MFR # 51233690
- Zoro # G1875605
- UPC # 94703914320
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 7/8 in x 4 1/4 in |
Tool Overall Length | 24 in |
Drill Size | 7/8" |
Tool Drill Dia. | 7/8 in |
Overall Length | 24 in |
Tool Shank Size | 7/8 in x 4-1/4 in |
Shank Length | 4 1/4 in |
Hex Size | 7/8 in |
Details
Air Tool Material | Steel |
Shank Shape | Hex |
Shank Type | 7/8 in x 4 1/4 in Hex |
Tool Thread Type | H Thread |
Item - Drill Rods | Drill Rod |
Item | Drill Rod |
Material | Steel |
Compatible Product Type | Jackhammer Bits |
Product Type | Drill Rod |
Thread Type | H Thread |
Description
Drill Rod, Overall Length 24 in, Shank Size 7/8 in x 4 1/4 in, Thread Type H Thread, Shank Shape Hex, Material Steel, Shank Length 4 1/4 in, Compatible Product Type Jackhammer Bits, Hex Size 7/8 in, Product Type Drill Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 600 MCM Aluminum 6T U Style Die (49-16-U600)
- PROTO Torque Wrench Head, Open End, 1 In. (JH7-32)
- LENOX Band Saw Blade, 11 ft. 1 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792722)
- DAYTON Flat Jaw Plate (TT28992.00JG)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 3/4" W (9001-281)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 24 In. (50354596)
- INGERSOLL-RAND Moil Point Chisel, Shank Type Jumbo, 18" L (9001-297-18)
- INGERSOLL-RAND Flat Chisel, Shank Type Jumbo, 18" L (9001-276-18)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 48 In. (51234060)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 2-1/2 In (51293017)
- Ingersoll-Rand Air Tool Chisels